Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 1/2 in., XPM

  • Mfr # 8593127

  • Zoro # G1767151


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
158 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8593127
Zoro #
G1767151
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
158 mm
Drill Bit Size
1/2 in
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
101 mm
Shank Length
57 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
101 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Powdered Metal
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
2000
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Standards
Not Rated
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Sheeter Drill
No
Secondary Material Application ISO Code
N, P, S
Secondary Material Application
Aluminum, Nickel, Steel
Drill Bit Point Type
R Thinning Point
Series
2000
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.