Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 12.60mm, Carbide

  • Mfr # 517112613

  • Zoro # G1794241


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
12.60 mm
Shank Dia.
16.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517112613
Zoro #
G1794241
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
139.00 mm
Drill Bit Size
12.60 mm
Shank Dia.
16.00 mm
Flute Length
79.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
60.00 mm
Maximum Drilling Depth
79.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
5171
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4961
Application
For Hardened Steels : 50-70 HrC
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
12 Degrees
Series
EXOCARB WH70
Drill Bit Point Type
R+W Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 12.60 mm, Drill Bit Point Angle 120 Degrees , Carbide, Decimal Equivalent 0.4961, Metric, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.