Jobber Drill Bit, 12.60mm, HSS-E
Mfr # 8594126
Zoro # G1762586
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Overall Length
151 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
12.6 mm
Shank Dia.
12.6 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8594126
Zoro #
G1762586
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
151 mm
Drill Bit Size
12.6 mm
Shank Dia.
12.6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
101 mm
Shank Length
50 mm
Maximum Drilling Depth
101 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.4961
Drill Bit Grouping
Drill Bit
List Number
1800
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
35 Degrees
Series
EX-Gold V-Select
Drill Bit Point Type
X Thinning Point
Helix Angle - Maximum
35 Degrees
Description
Jobber Length Drill Bit, Drill Bit Size 12.6 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4961, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.