Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 12.90mm, Carbide

  • Mfr # HP255-5079

  • Zoro # G1780549


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.00 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
14.00 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-5079
Zoro #
G1780549
UPC #
-
Country of Origin
India

Dimensions

Overall Length
124.00 mm
Drill Bit Size
12.90 mm
Shank Dia.
14.00 mm
Drill Bit Dimension Type
Metric
Flute Length
77.00 mm
Depth:Dia. Ratio
5xD
Shank Length
47.00 mm
Maximum Drilling Depth
77.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.5079
List Number
HP255
Drill Bit Grouping
Drill Bit
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Series
HY-PRO(R) CARB
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 12.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5079, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.