Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Jobber Drill Bit, 13.00mm, Carbide 8663300

Jobber Drill Bit, 13.00mm, Carbide (Discontinued)

  • Mfr # 8663300
  • Zoro # G1799239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663300
Zoro #
G1799239
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.00mm
Shank Dia.
13 mm
Overall Length
167.00 mm
Flute Length
104.00 mm
Maximum Drilling Depth
104 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
63.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.027 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Decimal Equivalent
0.5118
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
3
Point Type
R
Coolant Through
No
List Number
5610
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Standards
Not Rated
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
WD1
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Number of Coolant Holes
3
Secondary Material Application ISO Code
H, M, N
Series
5610
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Point type
R

Description

Jobber Length Drill Bit, Drill Bit Size 13.00mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.