Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Jobber Drill Bit, 13.60mm, Carbide 8663360

Jobber Drill Bit, 13.60mm, Carbide (Discontinued)

  • Mfr # 8663360
  • Zoro # G1799178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663360
Zoro #
G1799178
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
176.00 mm
Drill Bit Size
13.60 mm
Shank Dia.
14.00 mm
Depth:Dia. Ratio
5xD
Flute Length
109.00 mm
Drill Bit Dimension Type
Metric
Shank Length
67.00 mm
Maximum Drilling Depth
109.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
5610
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5354
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Number of Coolant Holes
3
Series
EXOPRO Mega Muscle
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 13.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5354, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.