Zoro Homepage

Jobber Drill Bit, 13.70mm, Carbide

  • Mfr # HP255-5394

  • Zoro # G1780460


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.00 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
14.00 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-5394
Zoro #
G1780460
UPC #
-
Country of Origin
India

Dimensions

Overall Length
124.00 mm
Drill Bit Size
13.70 mm
Shank Dia.
14.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
77.00 mm
Shank Length
47.00 mm
Maximum Drilling Depth
77.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
HP255
Decimal Equivalent
0.5394
Application
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Series
HY-PRO(R) CARB
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 13.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5394, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.