Zoro Homepage
This item is Discontinued.
Osg Jobber Drill Bit, 14.00mm, Carbide 8663400

Jobber Drill Bit, 14.00mm, Carbide (Discontinued)

  • Mfr # 8663400
  • Zoro # G1799135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663400
Zoro #
G1799135
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
14.00 mm
Shank Dia.
14 mm
Overall Length
176.00 mm
Flute Length
112.00 mm
Maximum Drilling Depth
112 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
64.00 mm
Drill Diameter Tolerance
+0.000/-0.027 mm
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5512
Drill Bit Finish
WD1
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
3
Point type
R
List Number
5610
Coolant Through
No
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Standards
Not Rated
Primary Material Application ISO Code
K, N, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
WD1
Measurement System
Metric
Helix Angle
30 Degrees
Series
5610
Number of Coolant Holes
3
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.