Zoro Homepage

Jobber Drill Bit, 14.60mm, Carbide

  • Mfr # 517114613

  • Zoro # G1794226


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
14.60 mm
Shank Dia.
16.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517114613
Zoro #
G1794226
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00 mm
Drill Bit Size
14.60 mm
Shank Dia.
16.00 mm
Depth:Dia. Ratio
5xD
Flute Length
90.00 mm
Drill Bit Dimension Type
Metric
Shank Length
60.00 mm
Maximum Drilling Depth
90.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.5748
List Number
5171
Drill Bit Grouping
Drill Bit
Application
For Hardened Steels : 50-70 HrC
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
12 Degrees
Series
EXOCARB WH70
Drill Bit Point Type
R+W Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 14.60 mm, Drill Bit Point Angle 120 Degrees , Carbide, Decimal Equivalent 0.5748, Metric, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.