Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Jobber Drill Bit, 15.00mm, Carbide 8663500

Jobber Drill Bit, 15.00mm, Carbide (Discontinued)

  • Mfr # 8663500
  • Zoro # G1799038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663500
Zoro #
G1799038
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
185 mm
Drill Bit Size
15 mm
Shank Dia.
15 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
120 mm
Depth x Dia. Ratio
5xD
Shank Length
65 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
120 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WD1
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Coolant Through
No
Decimal Equivalent
0.5906
List Number
5610
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Helix Angle
30 Degrees
Sheeter Drill
No
Series
5610
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M, N
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
3
Point type
R
Point Type
R
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.