Zoro Homepage

Jobber Drill Bit, 15.50mm, Carbide

  • Mfr # HP255-6102

  • Zoro # G1780381


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-6102
Zoro #
G1780381
UPC #
-
Country of Origin
India

Dimensions

Overall Length
133 mm
Drill Bit Size
15.5 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
5xD
Flute Length
83 mm
Drill Bit Dimension Type
Metric
Shank Length
50 mm
Maximum Drilling Depth
83 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.007 mm/+0.025 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.6102
Drill Bit Grouping
Drill Bit
List Number
HP255
Flute Type
Spiral
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Standards
Not Rated
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Helix Angle
30 Degrees
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Series
HP255
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.