Zoro Homepage

Jobber Drill Bit, 16.10mm, Carbide

  • Mfr # 517116113

  • Zoro # G1794208


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Length
162.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
16.10 mm
Shank Dia.
20.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517116113
Zoro #
G1794208
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
162.00 mm
Drill Bit Size
16.10 mm
Shank Dia.
20.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
102.00 mm
Shank Length
60.00 mm
Maximum Drilling Depth
102.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6339
List Number
5171
Application
For Hardened Steels : 50-70 HrC
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
12 Degrees
Series
EXOCARB WH70
Drill Bit Point Type
R+W Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 16.10 mm, Drill Bit Point Angle 120 Degrees , Carbide, Decimal Equivalent 0.6339, Metric, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.