Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 16.50mm, Carbide

  • Mfr # HP255-6496

  • Zoro # G1780348


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-6496
Zoro #
G1780348
UPC #
-
Country of Origin
India

Dimensions

Overall Length
143 mm
Drill Bit Size
16.5 mm
Shank Dia.
18 mm
Flute Length
93 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
50 mm
Drill Diameter Tolerance
+0.007 mm/+0.025 mm
Maximum Drilling Depth
93 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.6496
List Number
HP255
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Flute Type
Spiral
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
R Thinning Point
Series
HP255
Number of Coolant Holes
2
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6496, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.