Zoro Homepage
This item is Discontinued.
Osg Jobber Drill Bit, 19.00mm, Carbide 8663900

Jobber Drill Bit, 19.00mm, Carbide (Discontinued)

  • Mfr # 8663900
  • Zoro # G1798870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663900
Zoro #
G1798870
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
217 mm
Drill Bit Size
19 mm
Shank Dia.
19 mm
Depth:Dia. Ratio
5xD
Flute Length
152 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Length
65 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
152 mm
Drill Diameter Tolerance
+0.000 mm/-0.033 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WD1
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Finish
WD1
Drill Bit Material
Solid Carbide
List Number
5610
Coolant Through
No
Decimal Equivalent
0.7480
Flute Type
Spiral
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Helix Angle
30 Degrees
Number of Coolant Holes
3
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Series
5610
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Point type
R
Point Type
R
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.