Zoro Homepage

Jobber Drill Bit, 19/32 in., Carbide

  • Mfr # HP255-5937

  • Zoro # G1780390


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-5937
Zoro #
G1780390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
19/32 in
Shank Dia.
16 mm
Flute Length
83 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Length
50 mm
Drill Diameter Tolerance
+0.007 mm/+0.025 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
83 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5938
List Number
HP255
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Coolant Through
Flute Type
Spiral
Primary Material Application ISO Code
H, K, P
Measurement System
Fractional Inch
Standards
Not Rated
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Helix Angle
30 Degrees
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Sheeter Drill
No
Series
HP255
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5938, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.