Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 19.50mm, Carbide

  • Mfr # HP255-7677

  • Zoro # G1780278


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19.5 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-7677
Zoro #
G1780278
UPC #
-
Country of Origin
India

Dimensions

Overall Length
153 mm
Drill Bit Size
19.5 mm
Shank Dia.
20 mm
Flute Length
101 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
52 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
101 mm
Drill Diameter Tolerance
+0.008 mm/+0.029 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7677
List Number
HP255
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Helix Angle
30 Degrees
Series
HP255
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Number of Coolant Holes
2
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7677, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.