Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 19.60mm, HSS-E

  • Mfr # 62696

  • Zoro # G1747588


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
191.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
19.60 mm
Shank Dia.
20.00 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62696
Zoro #
G1747588
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
191.00 mm
Drill Bit Size
19.60 mm
Shank Dia.
20.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
125.00 mm
Shank Length
66.00 mm
Maximum Drilling Depth
125.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.7717
Drill Bit Grouping
Drill Bit
List Number
1600
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
N Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 19.60 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.7717, Metric, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.