Jobber Drill Bit, 21/32 in., HSS - Co
Mfr # 17656208
Zoro # G1766497
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 27/32 in
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
3/4 in
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17656208
Zoro #
G1766497
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7 27/32 in
Drill Bit Size
21/32 in
Shank Dia.
3/4 in
Flute Length
131 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
68 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
5 3/16 in
Description
Jobber Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, V, Decimal Equivalent 0.6563, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.