Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 21/64 in., Carbide

  • Mfr # 200-3281

  • Zoro # G1775685


product price: $43.19
/ea

Key Features

Overall Length
74.63 mm
Drill Bit Size
21/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3281
Zoro #
G1775685
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.63 mm
Drill Bit Size
21/64 in
Flute Length
1 11/16 in
Shank Dia.
21/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
11.7 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
62.90mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3281
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Cutting Direction
Right Hand
Coolant Through
No
List Number
200
Point Type
Four Facet Point
Drill Bit Grouping
Drill Bit
Flute Type
Straight
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Spiral Direction
Neutral
Helix Angle
0 Degrees
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Aircraft Drill
No
Series
200
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size 21/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.