Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 21/64 in., Carbide

  • Mfr # 561032811

  • Zoro # G1799878


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
21/64 in
Number of Flutes
3
Shank Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561032811
Zoro #
G1799878
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
128 mm
Drill Bit Size
21/64 in
Shank Dia.
11/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
67 mm
Depth:Dia. Ratio
5xD
Shank Length
61 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
67 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WD1
Shank Type - Machining
Straight
Decimal Equivalent
0.3281
Drill Bit Grouping
Drill Bit
List Number
5610
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Standards
Not Rated
Helix Angle
30 Degrees
Series
5610
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Sheeter Drill
No
Number of Coolant Holes
3
Secondary Material Application ISO Code
H, M, N
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.