Zoro Homepage

Jobber Drill Bit, 2.30mm, Carbide

  • Mfr # HP245-0906

  • Zoro # G1780095


product price: $22.89
/ea

Key Features

Overall Length
52 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
2.3 mm
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP245-0906
Zoro #
G1780095
UPC #
-
Country of Origin
India

Dimensions

Overall Length
52 mm
Drill Bit Size
2.3 mm
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Depth:Dia. Ratio
5xD
Shank Length
32 mm
Maximum Drilling Depth
20 mm
Drill Diameter Tolerance
+0.002 mm/+0.012 mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.0906, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.