Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 2.33mm, HSS-E

  • Mfr # 8597233

  • Zoro # G1752095


product price: $24.25
/ea

Key Features

Overall Length
59.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.33 mm
Shank Dia.
3.00 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597233
Zoro #
G1752095
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
59.00 mm
Drill Bit Size
2.33 mm
Shank Dia.
3.00 mm
Depth:Dia. Ratio
5xD
Flute Length
27.00 mm
Drill Bit Dimension Type
Metric
Shank Length
32.00 mm
Maximum Drilling Depth
27.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1600
Decimal Equivalent
0.0917
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 2.33 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.0917, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.