Jobber Drill Bit, 2.34mm, HSS-E
Mfr # 8597234
Zoro # G1752086
product price: $22.49
/eaKey Features
Overall Length
59 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.34 mm
Shank Dia.
3 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8597234
Zoro #
G1752086
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
59 mm
Drill Bit Size
2.34 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
5xD
Flute Length
27 mm
Drill Bit Dimension Type
Metric
Shank Length
32 mm
Maximum Drilling Depth
27 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0921
List Number
1600
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point
Helix Angle - Maximum
40 Degrees
Description
Jobber Length Drill Bit, Drill Bit Size 2.34 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.0921, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.