Zoro Homepage

Jobber Drill Bit, 2.36mm, HSS-E

  • Mfr # 8597236

  • Zoro # G1752068


product price: $24.25
/ea

Key Features

Overall Length
59.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.36 mm
Shank Dia.
3.00 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597236
Zoro #
G1752068
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
59.00 mm
Drill Bit Size
2.36 mm
Shank Dia.
3.00 mm
Flute Length
27.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
32.00 mm
Maximum Drilling Depth
27.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1600
Decimal Equivalent
0.0929
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 2.36 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.0929, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.