Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 2.50mm, Carbide

  • Mfr # 200-0984

  • Zoro # G1960141


product price: $11.99
/ea

Key Features

Overall Length
46.02 mm
Drill Bit Size
2.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
21 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-0984
Zoro #
G1960141
UPC #
-
Country of Origin
India

Dimensions

Overall Length
46.02 mm
Drill Bit Size
2.5 mm
Flute Length
21 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Dia.
2.5 mm
Depth x Dia. Ratio
5xD
Shank Length
25.4 mm
Maximum Drilling Depth
20.60mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0984
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
List Number
200
Cutting Direction
Right Hand
Point Type
Four Facet Point
Coolant Through
No
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Spiral Direction
Neutral
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material - Machining
Carbide
Helix Angle
0 Degrees
Aircraft Drill
No
Series
200
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Point type
Four Facet Point
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size 2.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0984, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.