Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 2.90mm, Carbide

  • Mfr # 3318290

  • Zoro # G1795151


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
46 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
2.9 mm
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318290
Zoro #
G1795151
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46 mm
Drill Bit Size
2.9 mm
Shank Dia.
3 mm
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
30 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
16 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
Decimal Equivalent
0.1142
Drill Bit Grouping
Drill Bit
List Number
5171
Application
For Hardened Steels : 50-70 HrC
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Helix Angle
12 Degrees
Series
5171
Drill Bit Point Type
W Thinning Point
Sheeter Drill
No
Helix Angle - Maximum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 120 Degrees , Carbide, WXS, Decimal Equivalent 0.1142, Metric, Drill Bit Point Type W Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.