Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 31/64 in., HSS-E

  • Mfr # 8594123

  • Zoro # G1762601


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
151.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
12.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8594123
Zoro #
G1762601
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
151.00 mm
Drill Bit Size
31/64 in
Shank Dia.
12.30 mm
Depth:Dia. Ratio
5xD
Flute Length
101.00 mm
Drill Bit Dimension Type
Metric
Shank Length
50.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.027 mm
Maximum Drilling Depth
101.00 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
1800
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4844
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Standards
Not Rated
Flute Type
Fast Spiral
Helix Angle
35 Degrees
Drill Bit Point Type
X Thinning Point
Series
1800
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.