Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 3.20mm, Carbide

  • Mfr # 3318320

  • Zoro # G1795127


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
48 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
3.2 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318320
Zoro #
G1795127
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
48 mm
Drill Bit Size
3.2 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
5xD
Flute Length
18 mm
Drill Bit Dimension Type
Metric
Shank Length
30 mm
Maximum Drilling Depth
18 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
List Number
5171
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1260
Application
For Hardened Steels : 50-70 HrC
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Measurement System
Metric
Helix Angle
12 Degrees
Sheeter Drill
No
Series
5171
Drill Bit Point Type
W Thinning Point
Helix Angle - Maximum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 120 Degrees , Carbide, WXS, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type W Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.