Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 3.50mm, Carbide

  • Mfr # 200-1378

  • Zoro # G1959995


product price: $12.59
/ea

Key Features

Overall Length
49.23 mm
Drill Bit Size
3.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
24 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1378
Zoro #
G1959995
UPC #
-
Country of Origin
India

Dimensions

Overall Length
49.23 mm
Drill Bit Size
3.5 mm
Flute Length
24 mm
Drill Bit Dimension Type
Metric
Shank Dia.
3.5 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
25.4 mm
Maximum Drilling Depth
23.80mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1378
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Coolant Through
No
Point Type
Four Facet Point
List Number
200
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Spiral Direction
Neutral
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Helix Angle
0 Degrees
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Sheeter Drill
No
Series
200
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size 3.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1378, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.