Zoro Homepage

Jobber Drill Bit, 4.40mm, Carbide

  • Mfr # 3318440

  • Zoro # G1795011


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
68 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
4.4 mm
Number of Flutes
2
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318440
Zoro #
G1795011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
68 mm
Drill Bit Size
4.4 mm
Shank Dia.
5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
28 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
28 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.4 mm, Drill Bit Point Angle 120 Degrees , Carbide, WXS, Decimal Equivalent 0.1732, Metric, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.