Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, No 46, XPM

  • Mfr # 8612206

  • Zoro # G1769209


product price: $32.39
/ea

Key Features

Overall Length
56 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#46
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612206
Zoro #
G1769209
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56 mm
Drill Bit Size
#46
Shank Dia.
3 mm
Depth:Dia. Ratio
5xD
Flute Length
24 mm
Drill Bit Dimension Type
Wire
Shank Length
32 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
24 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Powdered Metal
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
1950
Decimal Equivalent
0.0810
Drill Bit Grouping
Drill Bit
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Tool and Die Steel
Flute Type
Spiral
Primary Material Application ISO Code
H, K, P, S
Standards
Not Rated
Helix Angle
30 Degrees
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Series
1950
Secondary Material Application ISO Code
H, M, N, P, S
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.0810, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.