Zoro Homepage

Jobber Drill Bit, 4.91mm, XPM

  • Mfr # 8612491

  • Zoro # G1768798


product price: $62.75
/ea

Key Features

Overall Length
96.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
4.91 mm
Shank Dia.
6.00 mm
Material - Machining
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612491
Zoro #
G1768798
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
96.00 mm
Drill Bit Size
4.91 mm
Shank Dia.
6.00 mm
Flute Length
52.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
44.00 mm
Maximum Drilling Depth
52.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Powdered Metal
Cutting Direction
Right Hand
List Number
1950
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1933
Application
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Series
EX-Gold VPH GDR
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 4.91 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Decimal Equivalent 0.1933, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.