Zoro Homepage

Jobber Drill Bit, 5/8 in., XPM

  • Mfr # 8613588

  • Zoro # G1768256


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
5/8 in
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8613588
Zoro #
G1768256
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
175 mm
Drill Bit Size
5/8 in
Shank Dia.
16 mm
Flute Length
115 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
60 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
115 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.