Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 63/64 in., HSS-E

  • Mfr # 62750

  • Zoro # G1747475


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Overall Length
216.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
63/64 in
Number of Flutes
2
Shank Dia.
25.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62750
Zoro #
G1747475
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
216.00 mm
Drill Bit Size
63/64 in
Shank Dia.
25.00 mm
Flute Length
140.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
76.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.033 mm
Maximum Drilling Depth
140.00 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1600
Decimal Equivalent
0.9844
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Primary Material Application ISO Code
M, N, P
Flute Type
Fast Spiral
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel
Helix Angle
40 Degrees
Secondary Material Application ISO Code
M, P
Series
1600
Drill Bit Point Type
Notched Point
Sheeter Drill
No
Secondary Material Application
Medium Carbon Steel, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 63/64 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.9844, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.