Zoro Homepage
This item is Discontinued.
Osg Jobber Drill Bit, 7.20mm, Carbide 8662720

Jobber Drill Bit, 7.20mm, Carbide (Discontinued)

  • Mfr # 8662720
  • Zoro # G1799975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8662720
Zoro #
G1799975
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
118.00 mm
Drill Bit Size
7.20 mm
Shank Dia.
8.00 mm
Flute Length
58.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
60.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.022 mm
Maximum Drilling Depth
58.00 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WD1
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2835
List Number
5610
Flute Type
Spiral
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Metric
Helix Angle
30 Degrees
Series
5610
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Number of Coolant Holes
3
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel , Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 7.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.2835, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.