Zoro Homepage

Jobber Drill Bit, 7.20mm, HSS-E

  • Mfr # 8594072

  • Zoro # G1763015


product price: $42.29
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Shank Dia.
7.2 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8594072
Zoro #
G1763015
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
109 mm
Drill Bit Size
7.2 mm
Shank Dia.
7.2 mm
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Depth:Dia. Ratio
5xD
Shank Length
40 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
Decimal Equivalent
0.2835
List Number
1800
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Helix Angle
35 Degrees
Series
1800
Drill Bit Point Type
X Thinning Point
Sheeter Drill
No
Helix Angle - Maximum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.2 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.2835, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.