Zoro Homepage

Jobber Drill Bit, 7/64 in., Carbide

  • Mfr # HP245-1094

  • Zoro # G1780031


product price: $33.59
/ea

Key Features

Overall Length
56 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7/64 in
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP245-1094
Zoro #
G1780031
UPC #
-
Country of Origin
India

Dimensions

Overall Length
56 mm
Drill Bit Size
7/64 in
Shank Dia.
3 mm
Flute Length
23 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Length
33 mm
Drill Diameter Tolerance
+0.002 mm/+0.012 mm
Maximum Drilling Depth
23 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Decimal Equivalent
0.1094
Drill Bit Grouping
Drill Bit
List Number
HP245
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Helix Angle
30 Degrees
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N
Series
HP245
Secondary Material Application
Aluminum, Hardened Steel
Sheeter Drill
No
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.