Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Jobber Drill Bit, 9.10mm, Carbide 8662910

Jobber Drill Bit, 9.10mm, Carbide (Discontinued)

  • Mfr # 8662910
  • Zoro # G1799686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8662910
Zoro #
G1799686
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.10 mm
Shank Dia.
10 mm
Overall Length
136.00 mm
Flute Length
73.00 mm
Maximum Drilling Depth
73 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
63.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.022 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3583
Drill Bit Finish
WD1
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
3
List Number
5610
Coolant Through
No
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Finish - Machining
WD1
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Metric
Helix Angle
30 Degrees
Series
5610
Secondary Material Application ISO Code
H, M, N
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel , Stainless Steel
Number of Coolant Holes
3
Point type
R
Point Type
R

Description

Jobber Length Drill Bit, Drill Bit Size 9.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.3583, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.