Zoro Homepage

Jobber Drill Bit, F, HSS - Co

  • Mfr # 17257008

  • Zoro # G1766759


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 11/16 in
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
9 63/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17257008
Zoro #
G1766759
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 11/16 in
Drill Bit Size
F
Shank Dia.
9 63/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Shank Length
46 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
Decimal Equivalent
0.2570
Drill Bit Grouping
Drill Bit
List Number
1700
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Flute Type
Spiral
Coolant Fed
Coolant Through
Primary Material Application
Stainless Steel, Steel
Measurement System
Letter
Primary Material Application ISO Code
M, P
Helix Angle
30 Degrees
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Series
1700
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.