Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, K, Carbide

  • Mfr # 200-2810

  • Zoro # G1775798


product price: $36.49
/ea

Key Features

Overall Length
68.28 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-2810
Zoro #
G1775798
UPC #
-
Country of Origin
India

Dimensions

Overall Length
68.28 mm
Drill Bit Size
K
Flute Length
1 1/2 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Dia.
7.14 mm
Depth x Dia. Ratio
5xD
Shank Length
30.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
38.10mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.281
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Four Facet Point
Drill Bit Grouping
Drill Bit
Coolant Through
No
List Number
200
Cutting Direction
Right Hand
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Standards
Not Rated
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Letter
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Helix Angle
0 Degrees
Sheeter Drill
No
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Series
200
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size K, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.281, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.