Zoro Homepage

Jobber Drill Bit, L, HSS - Co

  • Mfr # 15290005

  • Zoro # G1760440


product price: $55.19
/ea

Key Features

Overall Length
120 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
L
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15290005
Zoro #
G1760440
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120 mm
Drill Bit Size
L
Shank Dia.
3/8 in
Flute Length
74 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Length
46 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 15/16 in

Description

Jobber Length Drill Bit, Drill Bit Size L, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.2900, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.