Zoro Homepage

Jobber Drill Bit, No 2, HSS - Co

  • Mfr # 15221005

  • Zoro # G1760529


product price: $40.49
/ea

Key Features

Overall Length
112 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#2
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15221005
Zoro #
G1760529
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
112 mm
Drill Bit Size
#2
Shank Dia.
1/4 in
Drill Bit Dimension Type
Wire
Flute Length
66 mm
Depth:Dia. Ratio
5xD
Shank Length
46 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
2 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.2210, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.