Jobber Drill Bit, No 20, Carbide
Mfr # HP255-1610
Zoro # G1781580
product price: $53.69
/eaKey Features
Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP255-1610
Zoro #
G1781580
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74 mm
Drill Bit Size
#20
Shank Dia.
6 mm
Flute Length
36 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Length
38 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
36 mm
Drill Diameter Tolerance
+0.004 mm/+0.016 mm
Description
Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.