Zoro Homepage

Jobber Drill Bit, No 21, Carbide

  • Mfr # 200-1590

  • Zoro # G1776227


product price: $17.49
/ea

Key Features

Overall Length
53.98 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/16 in
Number of Flutes
2
Decimal Equivalent
0.159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1590
Zoro #
G1776227
UPC #
-
Country of Origin
India

Dimensions

Overall Length
53.98 mm
Drill Bit Size
#21
Flute Length
1 1/16 in
Drill Bit Dimension Type
Wire
Shank Dia.
4.04 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
27 mm
Maximum Drilling Depth
27.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.159
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Four Facet Point
List Number
200
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Series
200
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #21, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.159, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.