Zoro Homepage

Jobber Drill Bit, No 27, Carbide

  • Mfr # 200-1440

  • Zoro # G1776306


product price: $13.89
/ea

Key Features

Overall Length
52.4 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 in
Number of Flutes
2
Decimal Equivalent
0.144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1440
Zoro #
G1776306
UPC #
-
Country of Origin
India

Dimensions

Overall Length
52.4 mm
Drill Bit Size
#27
Flute Length
1 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Dia.
3.66 mm
Depth x Dia. Ratio
5xD
Shank Length
27 mm
Maximum Drilling Depth
25.40mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size #27, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.144, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.