Zoro Homepage

Jobber Drill Bit, No 34, HSS - Co

  • Mfr # 15111005

  • Zoro # G1760757


product price: $18.19
/ea

Key Features

Overall Length
74 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#34
Number of Flutes
2
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15111005
Zoro #
G1760757
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74 mm
Drill Bit Size
#34
Shank Dia.
3/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Flute Length
38 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
1 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.1110, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.