Zoro Homepage

Jobber Drill Bit, No 6, Carbide

  • Mfr # 200-2040

  • Zoro # G1776026


product price: $20.69
/ea

Key Features

Overall Length
60.33 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/4 in
Number of Flutes
2
Decimal Equivalent
0.204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-2040
Zoro #
G1776026
UPC #
-
Country of Origin
India

Dimensions

Overall Length
60.33 mm
Drill Bit Size
#6
Flute Length
1 1/4 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Dia.
5.18 mm
Depth x Dia. Ratio
5xD
Shank Length
28.5 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
31.80mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Description

Straight Flute Drill Bit, Drill Bit Size #6, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.204, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.