Shop OSG
See all product information
Create Account
Jobber Drill Bit, Q, Carbide
- Mfr # 561033211
- Zoro # G1799869
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
128 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
Q
Number of Flutes
3
Shank Dia.
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561033211
- Zoro #
- G1799869
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 128 mm
- Drill Bit Size
- Q
- Shank Dia.
- 11/32 in
- Depth:Dia. Ratio
- 5xD
- Flute Length
- 68 mm
- Drill Bit Dimension Type
- Letter
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 60 mm
- Maximum Drilling Depth
- 68 mm
- Drill Diameter Tolerance
- +0.000 mm/-0.022 mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 128 mm
- Length
- 128 mm
Description
Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.