Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, T, Carbide

  • Mfr # 200-3580

  • Zoro # G1775615


product price: $51.99
/ea

Key Features

Overall Length
77.8 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
Decimal Equivalent
0.358
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-3580
Zoro #
G1775615
UPC #
-
Country of Origin
India

Dimensions

Overall Length
77.8 mm
Drill Bit Size
T
Flute Length
1 3/4 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Dia.
9.09 mm
Depth x Dia. Ratio
5xD
Shank Length
33.3 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
44.50mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.358
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
200
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Four Facet Point
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Letter
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Flute Type
Straight
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Helix Angle
0 Degrees
Sheeter Drill
No
Aircraft Drill
No
Series
200
Drill Bit Point Type
4 Facet Point
Point type
Four Facet Point
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size T, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.358, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.