Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, U, Carbide

  • Mfr # 200-3680

  • Zoro # G1775597


product price: $56.89
/ea

Key Features

Overall Length
79.38 mm
Drill Bit Size
U
Drill Bit Point Angle
140 Degrees
Flute Length
1 13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3680
Zoro #
G1775597
UPC #
-
Country of Origin
India

Dimensions

Overall Length
79.38 mm
Drill Bit Size
U
Flute Length
1 13/16 in
Shank Dia.
9.35 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
33.4 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
46.00mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.368
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
200
Drill Bit Grouping
Drill Bit
Coolant Through
No
Point Type
Four Facet Point
Cutting Direction
Right Hand
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Spiral Direction
Neutral
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Flute Type
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Sheeter Drill
No
Series
200
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size U, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.368, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.